missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Micro Tip Box, Empty
United Scientific™ Micro Tip Boxes come in a pack of six empty micro tip boxes and hold up to 96 tips.
Supplier: United Scientific™ P20102
Description
Pack of six empty micro tip boxes; each box holds up to 96 tips 2 to 200 μL or 200 to 1000 μL capacity.
- Offered at 2 to 200 μL or 200 to 1000 μL tip capacity
- Holes are uniformly spaced for use with a multi-channel micropipette
- Transparent top covers included
- Autoclavable
Specifications
| Autoclavable | |
| Micropipette Tips (200μL ) | |
| 96 | |
| No | |
| Pipette Tips | |
| 126 mm | |
| Pipette Tip Rack |
| Blue/Clear | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| 2 to 200 μL | |
| Empty Micro Tip Box with Cover | |
| 12 x 8 |