missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Micro Tip Box, Empty
Description
Pack of six empty micro tip boxes; each box holds up to 96 tips 2 to 200 μL or 200 to 1000 μL capacity.
- Offered at 2 to 200 μL or 200 to 1000 μL tip capacity
- Holes are uniformly spaced for use with a multi-channel micropipette
- Transparent top covers included
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue/Clear |
| Holds | Micropipette Tips (200μL ) |
| Material | Polypropylene |
| Positions | 96 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Pipette Tips |
| Size | 2 to 200 μL |
| Show More |