missing translation for 'onlineSavingsMsg'
Learn More

Thermco™ MICRO-THERM USB Temperature Cold Chain Data Logger

Catalog No. 04500000
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +80°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
04500000 -40°C to +80°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04500000 Supplier Thermco™ Supplier No. ACCD00408

Includes

Mirco-Therm Lite Software and Manual

Used for monitoring and recording temperatures over long periods of time like weekends. Thermco™ Products MICRO-THERM USB Temperature Cold Chain Data Logger is waterproof and dust proof device with LCD display and built-in USB 2.0 connector.

  • Built-in LCD with decimal point readings and LED alarm indicator
  • NIST Traceable w/Certificate
  • Direct USB connection, wide temperature range, high accuracy
  • Range -40 to 80°C, (-40 to 176°F)
  • Up to 8,000 sample

Certifications

Can be N.I.S.T. Certified

Compliance

IP68, EN12830, CE compliant

Warranty

1 year

Specifications

Type Datalogger, USB Temperature Cold Chain
Display Type LCD, 3-digit 7-segment with decimal point
Data Memory 8000 Samples
Alarm Types None
Software Type Micro-Therm Lite for Windows 
Battery Type 3 V Lithium Battery (CR2032), Replaceable
Battery Life 1.5 Years
Includes Micro-Therm Lite for Windows 
Certifications/Compliance IP68, EN12830, CE compliant, N.I.S.T. Certified
Interface USB 2.0 interface
For Use With (Application) Monitor and record temperature and/or humidity in laboratory instruments, ambient, or in shipping containers, such as cold chain shipments, food, pharmaceutical, medical, storage and transportation industries
Accuracy (Temperature) 0.3°C
Temperature Resolution 0.1°C (Display) 0.06°C (Software)
Temperature Range (Metric) -40°C to +80°C
Dimensions (L x W x H) 11 x 3.9 x 2.6 cm (4.3 x 1.5 x 1 in.)
Weight (English) 1.6 oz.
Weight (Metric) 45.5 g
Show More Show Less