missing translation for 'onlineSavingsMsg'
Learn More

Thermco™ MICRO-THERM RH USB Temperatureand Humidity Data Logger

Used for monitoring and recording temperatures and humidity over long periods of time. Thermco™ Products MICRO-THERM RH USB Temperatureand Humidity Data Logger is waterproof and dust proof device with LCD display and built-in USB 2.0 connector.

Supplier:  Thermco™ ACCD00408RH

Catalog No. 04500001


Only null left
Explore available promotions

Includes: Mirco-Therm Lite Software and Manual

Description

Description

  • NIST Traceable w/Certificate
  • Range -40 to 80°C, (-40 to 176°F)
  • Direct USB connection, wide temperature range, high accuracy
  • High Resolution 16-bit logger
  • High Accuracy 0.3°C; Sampling Rate of 1/s
Note: Software and manual are available through download.

Compliance

IP54, EN12830, CE

Specifications

Specifications

Datalogger, MICRO-THERM RH USB Temperatureand Humidity
32,000 Readings
DataSuite Software for Windows
2 Years
IP54, EN12830, CE compliant
0.3°C Temp 2% RH
-40°C to +80°C
0.1 lb.
LCD, 3-digit 7-segment with decimal point
LED Indicator
3 V Lithium Battery (CR2032), Replaceable
DataSuite Software for Windows
USB 2.0 interface
0.04°C (Display) 0.06°C (Software) RH: 0.5%
11 x 3.9 x 3 cm (4.3 x 1.5 x 1.2 in.)
45.5 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions