missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Micro Reaction Vessels

Catalog No. 111010098
Change view
Click to view available options
Volume (Metric):
2 mL
5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111010098 2 mL
111010061 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111010098 Supplier MilliporeSigma™ Supelco™ Supplier No. 27377

Cone shaped inside for easy removal of small samples.

  • They are made of heavy-wall borosilicate glass and are supplied with PTFE-faced septum and cap.
  • This glassware can be autoclaved or centrifuged.
  • The septa material can not be autoclaved.
  • The maximum temperature of the septa is less than 121°C.
  • Require a 20 mm seal. This is not supplied with the product.
  • These products are manufactured without graduations on the glassware.

Specifications

Description Crimp Top
Diameter (Metric) Outer 20 mm
Material Clear Glass
Volume (Metric) 2 mL
No. per Pack 12
Height (Metric) 40 mm