missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Micro-Reaction Vessel

Catalog No. 111020845
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
10 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111020845 1 mL
111009043 10 mL
111010337 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111020845 Supplier MilliporeSigma™ Supelco™ Supplier No. 27036

Cone shaped inside for easy removal of small samples.

  • They are made of heavy-wall borosilicate glass and are supplied with PTFE-faced septum and cap.
  • This glassware can be autoclaved or centrifuged.
  • The septa material can not be autoclaved.
  • The maximum temperature of the septa is less than 121°C.
  • Require a 20 mm seal. This is not supplied with the product.
  • These products are manufactured without graduations on the glassware.

Specifications

Description Black phenolic solid cap
Diameter (Metric) Outer 16 mm
Material Clear Glass
Volume (Metric) 1 mL
Septum Styrene-Butadiene Septum
No. per Pack 12
Height (Metric) 40 mm