missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Micro-Reaction Vessel

Cone shaped inside for easy removal of small samples.

Supplier:  MilliporeSigma™ Supelco™ 27038U

 View more versions of this product

Catalog No. 111010337

Only null left

Description

Description

  • They are made of heavy-wall borosilicate glass and are supplied with PTFE-faced septum and cap.
  • This glassware can be autoclaved or centrifuged.
  • The septa material can not be autoclaved.
  • The maximum temperature of the septa is less than 121°C.
  • Require a 20 mm seal. This is not supplied with the product.
  • These products are manufactured without graduations on the glassware.
Specifications

Specifications

Black phenolic solid cap
Clear Glass
Styrene-Butadiene Septum
47 mm
20 mm
3 mL
12
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions