missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Micro Bunsen Burner with Gas Flow Adjustment

Catalog No. p-6858105
Change view
Click to view available options
Gas Type:
LPG
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S13935 LPG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13935 Supplier Eisco™ Supplier No. CH0093D
Only null left

Eisco micro bunsen burner with adjustable orifice and flame stabilizing burner tip can be use with mixed and natural gas with a heat value of 800 to 1200 BTU.

  • Gas flow adjustment on burner
  • Die-cast, nickel-plated zinc alloy base
  • Gas inlet diameter: 8mm
  • Height: 88mm (3.5 in.)
  • Base diameter: 76 mm (3 in.)
  • Available for Natural Gas or LPG

Specifications

Product Type Micro Bunsen Burner
For Use With (Equipment) Mixed & Natural gas, LPG
Gas Type LPG
Length (English) 3 in.
Length (Metric) 7.62 cm
Material Aluminum, Zinc
Diameter (English) Outer Inlet 0.3 in.
Diameter (English) Outer Mixing Tube 0.4 in.
Diameter (Metric) Outer Inlet 8 mm
Diameter (Metric) Outer Mixing Tube 10 mm
For Use With (Application) Heating, Sterilization and Combustion
Heat Value 800 to 1200 BTU
Height (English) 3.5 in.
Height (Metric) 88 mm
Includes Flame Stabilizer
Weight (English) 0.3 lb
Weight (Metric) 136 g
Width (English) 3 in.
Width (Metric) 7.62 cm
Show More Show Less