missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Micro Bunsen Burner

Catalog No. S13934
Change view
Click to view available options
Gas Type:
LPG
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S13934 LPG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13934 Supplier Eisco™ Supplier No. CH0093C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Premium burner that is ideal for labs and classrooms

  • Die-cast, nickel-plated zinc alloy base
  • Gas inlet diameter: 8mm
  • Height: 88mm (3.5 in.)
  • Base diameter: 76mm (3 in.)

Specifications

Product Type Micro Bunsen Burner
For Use With (Equipment) Artificial gas with a heat value from 300 to 800 BTU.
Gas Type LPG
Length (English) 3 in.
Length (Metric) 76.2 mm
Material Aluminum, Zinc
Autoclavable Autoclavable
Description Nickel-plated
Diameter (English) Outer Inlet 0.3 in.
Diameter (English) Outer Mixing Tube 0.4 in.
Diameter (Metric) Outer Inlet 8 mm
Diameter (Metric) Outer Mixing Tube 10 mm
For Use With (Application) Heating, Sterilization and Combustion
Heat Value 300 to 800 BTU
Height (English) 3.5 in.
Height (Metric) 11 (Tube) mm, 80 (Base) mm
Includes Wide Tube
Show More Show Less