missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Micrewtube™ Microcentrifuge Tubes for Light Sensitive Material
Description
- Made of polypropylene
- Dark brown for light sensitive material
- Autoclavable
- Certified RNase, DNase, DNA and Pyrogen free
- Max force: 20 000g
- Will withstand temperatures from −196°C to +121°C
- Caps are sold separately
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Dark Brown |
| Material | Polypropylene |
| Volume (Metric) | 1.5mL |
| Sterility | Non-sterile |
| Graduated | No |
| Closure Type | Not Included |
| Bottom Shape | Conical |
| Max. RCF | 20,000 x g |