missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Weight Fork for Mettler Toledo Balances

Catalog No. 09320119
Change view
Click to view available options
Weight fork
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
09320119 Weight fork
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09320119 Supplier Mettler Toledo™ Supplier No. 15903
Only null left

For 5kg Weights.

  • Material: Aluminum/Polyamide
  • Length: 47cm

Specifications

For Use With (Equipment) 5 kg Weight
Material Aluminum, Polyamide
Length (English) 18.5 in.
Length (Metric) 47 cm
Type Weighing Fork