missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ V20 Karl Fischer™ Titrator Interface Cables
Description
- Connect Mettler Toledo balances to printer
- For use with: AB, HB, PG-S, PB and SB series balances
- Length: 39 in.
Specifications
Specifications
| For Use With (Equipment) | AB, HB, PG-S, PB and SB Series Balance |
| Connection Type | DB9 Female |
| Length (English) | 39 in. |
| Length (Metric) | 99.06 cm |
| For Use With (Application) | Connect PG-S, AB, PB, SB and College B balance to |