missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO™ SevenExcellence™ S700 Conductivity Benchtop Meter
The S700 meter measures conductivity, resistivity, TDS, and salinity. Its capabilities can be expanded with additional modules to measure pH, dissolved oxygen, ISE, BOD, Redox/ORP, and ISFET. It has a touchscreen, measurement shortcuts, and can export data to a printer, Excel file, or LIMS system.
Manufacturer: METTLER TOLEDO™ 30046244
Description
- Conductivity, resistivity, TDS, and salinity meter than can be expanded with additional measurement modules to measure pH, dissolved oxygen, ISE, BOD, Redox/ORP, and ISFET
- Easily create measurement and calibration shortcuts
- 7 inch color touch screen with intuitive menu navigation
- Compatible with a wide range of electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Meter connects to electrodes via BNC; S7 to BNC cables available
- Export data to a printer, Excel file, or LIMS system
- Automation available for measurements and cleaning in high-throughput applications
- Manage user permissions and access to ensure data integrity
- Compatible with LabX software for advanced data management and 21CFR part 11 regulatory compliance
- Optional comprehensive qualification package available including IQ/OQ/PQ
Specifications
±0.1°C | |
S700 conductivity meter, electrode holder, 2 standard sachets each for 1413 uS/cm and 12.88mS/cm, EasyDirect pH activation key, test certificate | |
S700 Conductivity Meter | |
Conductivity | |
S700-Basic | |
0.001 μS/cm to 2000 mS/cm | |
0 to 80 psu | |
-30°C to +130°C |
13 Pre defined and 20 user defined standard | |
Integrated interfaces (USB, RS232 and Ethernet) | |
0.1°C | |
20°C | |
At least 20000 data points, 250 analyses | |
0.01 to 100 megohm/cm | |
0.001 mg/L to 1000 g/L |
Promotions
-
Earn Up to $2,000 in Accessories with Purchase
Buy METTLER TOLEDO balances or analytical instruments, you’ll get up to $2,000 to spend on accessories.: 06/30/21
-
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
Bundle your purchase of qualifying METTLER TOLEDO balances or analytical instruments to earn more.: 06/30/21