missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ SevenExcellence™ S700 Conductivity Benchtop Meter
The S700 meter measures conductivity, resistivity, TDS, and salinity. Its capabilities can be expanded with additional modules to measure pH, dissolved oxygen, ISE, BOD, Redox/ORP, and ISFET. Features an intuitive touchscreen and the ability to create measurement shortcuts.
$5759.48 - $6580.70
Specifications
| Accuracy (Conductivity) | ±0.5% |
|---|---|
| Calibration Points | 13 Pre defined and 20 user defined standard |
| Range (Conductivity) | 0.001 μS/cm to 2000 mS/cm |
| Temperature Compensation | 20°C |
| Range (Salinity) | 0 to 80 psu |
| Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
|
01-910-904
|
METTLER TOLEDO™
30046244 |
Basic Conductivity Meter |
Each for $5,759.48
|
|
|||||
|
01-910-905
|
METTLER TOLEDO™
30046245 |
Meter with 731 ISM Electrode |
Each for $6,580.70
|
|
|||||
Description
- Conductivity, resistivity, TDS, and salinity meter than can be expanded with additional measurement modules to measure pH, dissolved oxygen, ISE, BOD, Redox/ORP, and ISFET
- Easily create measurement and calibration shortcuts
- 7 inch color touch screen with intuitive menu navigation
- Compatible with a wide range of electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Meter connects to electrodes via BNC; S7 to BNC cables available
- Export data to a printer, Excel file, or LIMS system
- Automation available for measurements and cleaning in high-throughput applications
- Manage user permissions and access to ensure data integrity
- Compatible with LabX software for advanced data management and 21CFR part 11 regulatory compliance
- Optional comprehensive qualification package available including IQ/OQ/PQ
Specifications
| ±0.5% | |
| 0.001 μS/cm to 2000 mS/cm | |
| 0 to 80 psu | |
| -30°C to +130°C | |
| ±0.1°C | |
| At least 20000 data points, 250 analyses | |
| Conductivity |
| 13 Pre defined and 20 user defined standard | |
| 20°C | |
| 0.001 mg/L to 1000 g/L | |
| 0.1°C | |
| 0.01 to 100 megohm/cm | |
| Integrated interfaces (USB, RS232 and Ethernet) |