missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ SevenExcellence™ S700 Conductivity Meters
Professional single-channel conductivity meter offers increased flexibility with various modes, units and temperature compensation possibilities. Mettler Toledo SevenExcellence S700 Conductivity Meters with intuitive touchscreen operation and high measurement performance combined with a complete security package offer safe results and compliance.
Manufacturer: Mettler Toledo™ 30046245
Description
- Large 7 in. color display and intuitive menu guidance in 10 languages
- Flexible method concept for high reproducibility and security
- Extra security thanks to sophisticated user management and Intelligent Sensor Management (ISM)
- Integrated interfaces (USB, RS232 and Ethernet) for data exchange
- Optional comprehensive service package including IQ/OQ/PQ
- S700 Trace Kit features InLab™ Trace conductivity cell device for ultra-pure water applications
Specifications
S700 Basic plus InLab 731-ISM, Guide to conductivity measurement and calibration sachets | |
±0.5% | |
0 to 80psu | |
0.01 to 100megohm/cm | |
13 Pre defined and 20 user defined standard | |
0.1°C | |
At least 20000 data points, 250 analyses | |
S700 Kit with InLab 731 ISM |
0.001μS/cm to 2000mS/cm | |
0.001mg/L to 1000g/L | |
Conductivity | |
20°C | |
-30° to +130°C | |
±0.1°C | |
Integrated interfaces (USB, RS232 and Ethernet) |
Promotions
-
Get Up to 3X the Fisher Scientific Buck$ with Purchase
Buy a Mettler Toledo balance or analytical instrument and get up to three times the Fisher Scientific Buck$.: 01/31/20