missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ S600 SevenExcellence™ Dissolved Oxygen Benchtop Meter Kit

Catalog No. 01910922
Change view
Click to view available options
Resolution:
0.001
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Resolution
01910922 0.001
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01910922 Supplier METTLER TOLEDO™ Supplier No. 30092985
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Includes

DO Instrument with InLab 605-ISM polarographic DO sensor, DO expansion unit, two blank expansion units, zero oxygen tablets, uPlace™ electrode holder, semi-transparent cover, operating instructions, installation, quick guide, LabX direct pH PC software, declaration of conformity and test certificate

The S600 meter kit includes a meter, electrode, and accessories to measure disolved oxygen (DO). The meter can be expanded with additional modules to measure pH, conductivity, and ISE. It has an intuitive touchscreen, measurement shortcuts, and can export data to a printer, Excel, or LIMS system.

  • S600 meter kit containing SevenExcellence meter, electrode, and accessories to perform polarographic dissolved oxygen measurements
  • The SevenExcellence can be expanded with additional modules to measure pH, conductivity, resistivity, ISE, salinity, TDS, Redox/ORP, and ISFET
  • Easily create measurement and calibration shortcuts
  • 7 inch color touch screen with intuitive menu navigation
  • Compatible with a wide range of electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Meter connects to electrodes via BNC; S7 to BNC cables available
  • Export data to a printer, Excel file, or LIMS system
  • Automation available for measurements and cleaning in high-throughput applications
  • Manage user permissions and access to ensure data integrity
  • Compatible with LabX software for advanced data management and 21CFR part 11 regulatory compliance
  • Optional comprehensive qualification package available including IQ/OQ/PQ

Specifications

Accuracy ±1
Accuracy (DO) ±0.5%
Channels 3
Display Type Color TFT
IP Rating IP54
Measurement Modes Dissolved Oxygen
Percent Saturation Range (Polarographic DO) 0 to 600%
Temperature Range (Metric) 0°C to 60°C
Includes S600 DO meter, InLab 605-ISM polarographic DO sensor, zero oxygen tablets, InLab 605 calibration bottle, pH EasyDirect activation key, conductivity/DO measurement guide, test certificate
Model S600 Kit - Dissolved Oxygen Applications
Product Type S600 SevenExcellence Dissolved Oxygen Meter Kit
Range (DO) 0.000 to 99mg/L (ppm)
Resolution 0.001
Show More Show Less