missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ pH Plug and Play Glass Titration Electrodes
For direct pH measurements and acid/base titrations in aqueous or non-aqueous media. Mettler Toledo pH Plug and Play Glass Titration Electrodes includes a Plug and Play sensor with integrated sensor chip for secure handling.
$1253.71 - $1718.24
Specifications
| Material | Glass |
|---|---|
| Type | pH Plug and Play Electrode |
| For Use With (Application) | For direct pH measurements and acid/base titrations |
| Catalog Number | Mfr. No. | Diameter (Metric) | Filling Solution Type | Junction | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Filling Solution Type | Junction | Price | Quantity | |||
|
01910722
|
Mettler Toledo™
51109503 |
12 mm | 3 mol/L KCl | Moveable Tefzel |
Each for $1,398.60
|
|
|||
|
01-911-557
|
Mettler Toledo™
51109504 |
12 mm | 3 mol/L KCl | Ground Glass |
Each for $1,623.56
|
|
|||
|
01-911-555
|
Mettler Toledo™
51109508 |
6 mm | 3 mol/L KCl | Ceramic Pin |
Each for $1,354.02
|
|
|||
|
01-911-556
|
Mettler Toledo™
51109502 |
12 mm | 1 mol/L LiCl | Moveable Tefzel |
Each for $1,461.43
|
|
|||
|
01-911-554
|
Mettler Toledo™
51109507 |
3 mm | 3 mol/L KCl | Ceramic Pin |
Each for $1,261.89
|
|
|||
|
01-911-559
|
Mettler Toledo™
51109506 |
12 mm | KCl gel, 1 mol/L KCl | Ground Glass, Ceramic Pin |
Each for $1,718.24
|
|
|||
|
01-911-558
|
Mettler Toledo™
51109505 |
12 mm | LiCl, 1 mol/L in ethanol | Ground Glass |
Each for $1,397.89
|
|
|||
|
01-911-566
|
Mettler Toledo™
51109500 |
12 mm | 3 mol/L KCl | Ceramic Pin |
Each for $1,253.71
|
|
|||
Description
- ARGENTHAL™ reference system present
- Features refillable reference electrolyte
- Shaft material is made of glass
- Length, 150mm; Diameter, 12mm
Model DGi101-SC and DGi102-Mini
- U-glass type membrane glass
- Diaphragm is ceramic pin
- Silver ion trap to ensure that the electrolyte is absolutely free from silver ions
DGi111-SC
- HA-taped type membrane glass
- Diaphragm is ceramic pin
- Silver ion trap to ensure that the electrolyte is absolutely free from silver ions
DGi113-SC
- A41 cylindrical type membrane glass
- Movable PTFE sleeve junction
- Integrated glass sleeve for secure fixation in the titration head
DGi115-SC
- HA-cylindrical type membrane glass
- Fixed ground glass sleeve junction
- Silver ion trap to ensure that the electrolyte is absolutely free from silver ions
DGi114-SC
- HA-cylindrical type membrane glass
- Movable PTFE sleeve junction
DGi116-Solvent
- Spherical A41 glass membrane of low resistance for fast and sensitive pH response and chemical resistance
- Easy-to-clean glass sleeve junction providing a uniform electrolyte flow
- Gold shielding for efficient electric and static shielding
- Movable ground glass sleeve junction
DGi117-Water
- Double junction construction
- Fixed ground-glass sleeve junction
- Features Pt1000 temperature sensor
- Integrated glass sleeve for secure fixation in the titration head
- Gold shielding against electrostatic effects
- LoT spherical type membrane glass
- Spherical glass membrane of low resistance
- MultiPin™ screw cap for secure connection of combined electrode and temperature probe cable
Specifications
| Glass | |
| pH Plug and Play Electrode | |
| For direct pH measurements and acid/base titrations |