missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ pH Plug and Play Glass Titration Electrodes
For direct pH measurements and acid/base titrations in aqueous or non-aqueous media. Mettler Toledo pH Plug and Play Glass Titration Electrodes includes a Plug and Play sensor with integrated sensor chip for secure handling.
Supplier: Mettler Toledo™ 51109505
Includes: 25mL of reference electrolyte and quality certificate with unique serial number (all models except DGi114SC, which contains sensor chip).
Description
- ARGENTHAL™ reference system present
- Features refillable reference electrolyte
- Shaft material is made of glass
- Length, 150mm; Diameter, 12mm
Model DGi101-SC and DGi102-Mini
- U-glass type membrane glass
- Diaphragm is ceramic pin
- Silver ion trap to ensure that the electrolyte is absolutely free from silver ions
DGi111-SC
- HA-taped type membrane glass
- Diaphragm is ceramic pin
- Silver ion trap to ensure that the electrolyte is absolutely free from silver ions
DGi113-SC
- A41 cylindrical type membrane glass
- Movable PTFE sleeve junction
- Integrated glass sleeve for secure fixation in the titration head
DGi115-SC
- HA-cylindrical type membrane glass
- Fixed ground glass sleeve junction
- Silver ion trap to ensure that the electrolyte is absolutely free from silver ions
DGi114-SC
- HA-cylindrical type membrane glass
- Movable PTFE sleeve junction
DGi116-Solvent
- Spherical A41 glass membrane of low resistance for fast and sensitive pH response and chemical resistance
- Easy-to-clean glass sleeve junction providing a uniform electrolyte flow
- Gold shielding for efficient electric and static shielding
- Movable ground glass sleeve junction
DGi117-Water
- Double junction construction
- Fixed ground-glass sleeve junction
- Features Pt1000 temperature sensor
- Integrated glass sleeve for secure fixation in the titration head
- Gold shielding against electrostatic effects
- LoT spherical type membrane glass
- Spherical glass membrane of low resistance
- MultiPin™ screw cap for secure connection of combined electrode and temperature probe cable
Specifications
| S12 | |
| Glass | |
| 0°C to 60°C | |
| LiCl, 1 mol/L in ethanol | |
| Moveable sleeve junction, for nonaqueous media | |
| A41 Glass | |
| 32°F to 140°F | |
| 5.88 in. | |
| 0.47 in. |
| Ground Glass | |
| 0 to 12 | |
| pH Plug and Play Electrode | |
| For direct pH measurements and acid/base titrations | |
| ARGENTHAL/LiCl | |
| DGi116-Solvent | |
| 0°C to 100°C | |
| 149.5 mm | |
| 12 mm |