missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ pH Plug and Play Glass Titration Electrodes
For direct pH measurements and acid/base titrations in aqueous or non-aqueous media. Mettler Toledo pH Plug and Play Glass Titration Electrodes includes a Plug and Play sensor with integrated sensor chip for secure handling.
Manufacturer: Mettler Toledo™ 51109507
Includes: 25mL of reference electrolyte, detachable cable, and quality certificate with unique serial number (all models except DGi114SC, which contains sensor chip)
Description
- ARGENTHAL™ reference system present
- Features refillable reference electrolyte
- Shaft material is made of glass
- Length, 150mm; Diameter, 12mm
Model DGi101-SC and DGi102-Mini
- U-glass type membrane glass
- Diaphragm is ceramic pin
- Silver ion trap to ensure that the electrolyte is absolutely free from silver ions
DGi111-SC
- HA-taped type membrane glass
- Diaphragm is ceramic pin
- Silver ion trap to ensure that the electrolyte is absolutely free from silver ions
DGi113-SC
- A41 cylindrical type membrane glass
- Movable PTFE sleeve junction
- Integrated glass sleeve for secure fixation in the titration head
DGi115-SC
- HA-cylindrical type membrane glass
- Fixed ground glass sleeve junction
- Silver ion trap to ensure that the electrolyte is absolutely free from silver ions
DGi114-SC
- HA-cylindrical type membrane glass
- Movable PTFE sleeve junction
DGi116-Solvent
- Spherical A41 glass membrane of low resistance for fast and sensitive pH response and chemical resistance
- Easy-to-clean glass sleeve junction providing a uniform electrolyte flow
- Gold shielding for efficient electric and static shielding
- Movable ground glass sleeve junction
DGi117-Water
- Double junction construction
- Fixed ground-glass sleeve junction
- Features Pt1000 temperature sensor
- Integrated glass sleeve for secure fixation in the titration head
- Gold shielding against electrostatic effects
- LoT spherical type membrane glass
- Spherical glass membrane of low resistance
- MultiPin™ screw cap for secure connection of combined electrode and temperature probe cable
Specifications
0.12 in. | |
3mol/L KCl | |
Sensor chip, for aqueous solutions | |
6.39 in. | |
U Glass | |
32°F to 212°F | |
S12 | |
Glass | |
pH Plug and Play Electrode |
3 mm | |
For direct pH measurements and acid/base titrations | |
ARGENTHAL | |
162.5 mm | |
DGi101-SC | |
0°C to 100°C | |
Ceramic Pin | |
0°C to 100°C | |
0 to 14 |