missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ perfectION™ Ion-Selective Epoxy Combination Electrodes
Allows quick and easy determination of concentration and activity of a variety of dissolved ions.
Manufacturer: Mettler Toledo™ 51344706
Description
Ion-selective Combination Electrode
- Available with polymer-matrix or solid-state membrane suitable for precise determination of specific ions
- Epoxy bodies
- 4.75 in. long (120mm) and 0.5 in. (12mm) in diameter
Note
Not for use wth ethanol
Specifications
For determination of Chloride ions | |
BNC | |
4.75 in. | |
120mm | |
Epoxy Shaft | |
2 to 12 | |
Solid state |
0° to 80°C | |
Ion Electrolyte B | |
3.9 ft. | |
1.2m | |
32° to 176°F | |
Cl-, CN-, Pb, Ag/S2- |