missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ perfectION™ Combination Electrodes
Enables optimum contact between the electrolyte and measurement solution
Manufacturer: Mettler Toledo™ 51344830
Description
- Electrolyte solution flows easily through junction by pressing electrode head downwards
- Ensures that junction is optimally cleaned between measurements
- Electrolyte can be simply emptied and refilled if necessary
- Sleeve junction that enables optimum contact between the electrolyte and measurement solution, even in difficult samples
- Consist of a measuring electrode complete with an integrated reference
- Sensor with attached cable and BNC connector
- Reference electrolyte (60 mL)
- Operating instructions
Specifications
Can flow easily through the junction and junction is optimally cleaned between the measurements and the electrolyte can be simply emptied and refilled | |
perfectION comb PB Lemo | |
1.20 m | |
perfectION comb PB Lemo |
Lemo | |
ISA | |
32° to 176°F | |
0° to 80°C |