missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ perfectION™ Combination Electrodes

Catalog No. p-4704695
Change view
Click to view available options
Temperature (English) Operating:
32° to 104°F
32° to 176°F
Temperature (Metric) Operating:
0°C to 40°C
0°C to 80°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (English) Operating Temperature (Metric) Operating
01928261 32° to 176°F 0°C to 80°C
01928263 32° to 104°F 0°C to 40°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01928261 Supplier Mettler Toledo™ Supplier No. 51344830

Enables optimum contact between the electrolyte and measurement solution

  • Electrolyte solution flows easily through junction by pressing electrode head downwards
  • Ensures that junction is optimally cleaned between measurements
  • Electrolyte can be simply emptied and refilled if necessary
  • Sleeve junction that enables optimum contact between the electrolyte and measurement solution, even in difficult samples
  • Consist of a measuring electrode complete with an integrated reference
  • Sensor with attached cable and BNC connector
  • Reference electrolyte (60 mL)
  • Operating instructions

Specifications

Applications Can flow easily through the junction and junction is optimally cleaned between the measurements and the electrolyte can be simply emptied and refilled
Connector Types Lemo
Description perfectION comb PB Lemo
Filling Solution Type ISA
Length (Metric) Cable 1.20 m
Material Epoxy
Temperature (English) Operating 32° to 176°F
Model perfectION comb PB Lemo
For Use With (Equipment) All pH, mV Meters or Ionometers
Temperature (Metric) Operating 0°C to 80°C
Type Combination ISE
Show More Show Less