missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Advanced MS Semi-MicroBalance

Catalog No. p-3899835
Change view
Click to view available options
Capacity:
120, 42 g
220, 82 g
120 g
Model:
MS105
MS105DU
MS205DU
Readability:
0.01, 0.1 mg
0.01 mg
Stabilization Time:
4 sec.
8 sec.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability Stabilization Time
01911370 120 g MS105 0.01 mg 8 sec.
01911371 120, 42 g MS105DU 0.01, 0.1 mg 4 sec.
01911372 220, 82 g MS205DU 0.01, 0.1 mg 4 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01911370 Supplier Mettler Toledo™ Supplier No. 11142056

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Advanced MS Semi-MicroBalance measures the precise weight of very small quantities out to 5 decimal places, while accounting for environmental influences. Efficient design includes front adjustable feet to simplify leveling and ergonomic draft shield doors for easy sample placement and dosing.

Mettler Toledo Advanced MS Semi-Microbalances measure the precise weight of small quantities out to five decimal places with the highly accurate MonoBloc weigh cell. The adjustable feet at the front of the balance simplify leveling and the ergonomic draft shield doors are designed for easy cleaning. Mettler Toledo offers a service guarantee for the entirity of your product's lifecycle.

  • Balance Type: Semi-Microbalance (5-Place Balance)
  • Weigh Cell: MonoBloc Weigh Cell
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Die-cast Aluminum, Plastic PA-12
  • Connection Type: USB-B; RS232
  • Display: High contrast display

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T

Specifications

Certifications/Compliance UL, CSA, OIML
Connection Type RS-232C
Capacity 120 g
Display Type LCD
Readability 0.01 mg
Includes Weighing cell with two internal calibration weight
Linearity ±0.1 mg
Material Die-cast Aluminum, Stainless Steel, Plastic
Model MS105
Repeatability <±0.04 mg
Sample Size 3 mg
Stabilization Time 8 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Semi-micro Analytical Balance
Dimensions (L x W x H) 35.8 x 24.7 x 33.1 cm
Length (English) 14.09 in.
Length (Metric) 35.8 cm
Width (English) 9.72 in.
Width (English) Pan 3.1 in.
Width (Metric) 24.7 cm
Width (Metric) Pan 8 cm
Height (English) 13.03 in.
Height (Metric) 33.1 cm
Weight (English) 14.9 lb.
Weight (Metric) 6.8 kg
Electrical Requirements 12 VDC 50/60 Hz
Voltage 12 VDC
Amperage 2.25 A
Frequency 50/60 Hz
Show More Show Less