missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ LocalCAN Extension Cables for AG, PR, or SR Series balances

Catalog No. 01911153F
Change view
Click to view available options
Length: 6.5 ft. (2m)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01911153F Length: 6.5 ft. (2m)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01911153F Supplier Mettler Toledo™ Supplier No. 00229115

Fits AG, PR, SR, B, AG, HR, HG, SG balances; Pin style: 4 Pin LC

Both ends have 4-pin LocalCAN connectors -- connect one to AG, PR, or SR Series balance, the other to interface cable.

Specifications

For Use With (Equipment) AG, PR, SR Balance
Connection Type 4 Pin LC
Length (English) 78 in.
Length (Metric) 198.12 cm