missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ InLab™ OptiOx Dissolved Oxygen Sensor

Catalog No. 01915709
Change view
Click to view available options
Measurement Range:
0 to 500%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
01915709 0 to 500%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01915709 Supplier Mettler Toledo™ Supplier No. 51344622

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Based on the reliable optical RDO (Rugged Dissolved Oxygen) technology, for measurement of dissovedOxygen content in aqueous samples. Mettler Toledo InLab OptiOx Dissolved Oxygen Sensor can be used with S479, S975 and S900 Seven Excellence, SG9 and SG98 SevenGo meters.

  • Optical technology does not consume Oxygen - Stirring is not needed
  • Immediately ready to use - No need for polarization
  • Easy handling with zero maintenance - no Membranes or Solutions
  • Equipped for use in harsh, field based environments
  • Suitable for wide range of aqueous applications
  • Detection: Optical
  • Measurement range: 0 to 500%, 0 to 50mg/L
  • Temperature range: 0° to 50°C
  • Connection: mini LTW
  • Shaft length: 65mm

Specifications

Includes 5m Cable
Measurement Range 0 to 500%
Sensor Types Digital Dissolved Oxygen
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0°C to 50°C