missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ HE73 Halogen Moisture Analyzer

Catalog No. 01913927
Change view
Click to view available options
Capacity:
71 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01913927 71 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01913927 Supplier Mettler Toledo™ Supplier No. 30237205
  • ONLINE EXCLUSIVE PRICE
    $7,076.89
    $5,224.71 / Each

    Save $1,852.18

    26.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Mettler Toledo HE73 Halogen Moisture Analyzer is a robust, reliable and cost-effective solution for determining moisture content of your products.

  • Backlit LCD display
  • Fully automatic or timed switch-off
  • Result display in %MC, %DC, %ATRO MC, % ATRO DC, g
  • Readability: 1mg, 0.01% MC
  • Repeatability: 0.15% (2g sample), 0.05% (10g sample)

Certifications

CE, ISO 9001, ISO 14001

Specifications

Memory 2.0
Model HE73
Repeatability 0.15% (2g sample), 0.05% (10g sample)
Certifications/Compliance CE, ISO 9001, ISO 14001
Readability 1 mg
Display Type LCD
Capacity 71 g
Sample Size Up to 72 g
Temperature Range (Metric) 50°C to 200°C
Type Moisture Analyzer
Voltage 115 V
Legal for Trade No
Show More Show Less