missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ HE53 Halogen Moisture Analyzer

Catalog No. 01913924
Change view
Click to view available options
Capacity:
54 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01913924 54 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01913924 Supplier Mettler Toledo™ Supplier No. 30100251
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Mettler Toledo HE53 Halogen Moisture Analyzer is a robust, reliable and cost-effective solution for determining moisture content of your products.

  • Backlit LCD display
  • Fully automatic or timed switch-off
  • Result display in %MC, %DC, %ATRO MC, % ATRO DC, g
  • Readability: 1mg, 0.01% MC
  • Repeatability: 0.15% (2g), 0.05% (10g)

Certifications

CE, ISO 9001, ISO 14001

Specifications

Memory 1.0
Model HE53
Repeatability 0.15% (2g sample), 0.05% (10g sample)
Certifications/Compliance CE, ISO 9001, ISO 14001
Readability 1 mg
Display Type LCD
Capacity 54 g
Sample Size Up to 52 g
Temperature Range (Metric) 50°C to 160°C
Type Moisture Analyzer
Voltage 115 V
Legal for Trade No
Show More Show Less