missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ F1AC Basic Sheet Weights
Allows for optimized manufacturing and adjustment processes
$55.69 - $62.54
Specifications
| Product Type | Adjustable Cavity Sheet Weight |
|---|---|
| Certifications/Compliance | ISO17025:2005, ISO9001, ISO14001 environmental standard |
| Classification | OIML Class F1 |
| Material | Stainless Steel |
| Density | 7.9kg/dm3 at 20°C |
| Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity | |||||
|
01-911-675
|
Mettler Toledo™
30402662 |
1 mg |
Each for $60.54
|
|
|||||
|
01-911-676
|
Mettler Toledo™
30402629 |
2 mg |
Each for $62.54
|
|
|||||
|
01-911-677
|
Mettler Toledo™
30402630 |
5 mg |
Each for $60.54
|
|
|||||
|
01-911-678
|
Mettler Toledo™
30402631 |
10 mg |
Each for $57.87
|
|
|||||
|
01-911-683
|
Mettler Toledo™
30402636 |
500 mg |
Each for $55.69
|
|
|||||
|
01-911-679
|
Mettler Toledo™
30402632 |
20 mg |
Each for $62.54
|
|
|||||
|
01-911-682
|
Mettler Toledo™
30402635 |
200 mg |
Each for $60.54
|
|
|||||
|
01-911-680
|
Mettler Toledo™
30402633 |
50 mg |
Each for $60.54
|
|
|||||
|
01-911-681
|
Mettler Toledo™
30402634 |
100 mg |
Each for $60.54
|
|
|||||
Description
Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services. Weights are manufactured under Mettler Toledo's stringent ISO9001 quality management system.
- Constructed of stainless-steel
- With adjusting cavity
- Density of 7.9 kg/dm3
- Magnetic susceptibility <0.2
- Plastic box
Specifications
| Adjustable Cavity Sheet Weight | |
| OIML Class F1 | |
| 7.9kg/dm3 at 20°C | |
| Plastic box; Without certificate | |
| 1 |
| ISO17025:2005, ISO9001, ISO14001 environmental standard | |
| Stainless Steel | |
| Square | |
| Each |