missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ F1AC Basic Cylindrical Knob Weights
Description
Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.
- Premium stainless steel
- Density: 7.9 kg/dm3
- Nonmagnetic
- Adjusting cavity: 10g - 20kg
- Impact-resistant plastic box
Specifications
Specifications
| Product Type | Adjustable Cavity Weight with Knob |
| Certifications/Compliance | ISO17025:2005, ISO9001, ISO14001 environmental standard |
| Classification | OIML Class F1 |
| Material | Stainless Steel |
| Weight (Metric) | 2 g |
| Density | 7.9kg/dm3 at 20°C |
| Mass | 2 g |
| Shape | Cylindrical |
| Includes | Plastic box |
| Quantity | Each |
| Show More |