missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ EasyPlus™ Titration Sensors
Specially developed for use with the EasyPlus Titrators.
$294.80 - $417.55
Specifications
| Connector Types | BNC Fixed Cable |
|---|---|
| Internal Reference | Conductor |
| Junction | Ceramic |
| Material | Glass |
| Temperature (English) Range | 0°F to 140°F |
| Catalog Number | Mfr. No. | Type | Reference Electrolyte | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Reference Electrolyte | Price | Quantity & Availability | ||||
|
01912526
|
Mettler Toledo™
30043103 |
EG11-BNC Sensor pH aqueous | 3mol/L KCl |
Each for $294.80
|
|
||||
|
01912527
|
Mettler Toledo™
30043104 |
EG13-BNC sensor pH non-aqueous | LiCl, 1mol/L in ethanol |
Each for $417.55
|
|
||||
Description
- Used for routine acid/base application in aqueous media and non-aqueous solutions
- Delivers quality and reliable results
- Made of glass
pH aqueous Sensor
- Ideal for acid/base titrations in aqueous media
- Determines acidity in juice, milk and wine
- Simultaneously measures m- and p-value in water
- Used in acid/base titrations in non-aqueous media such as free fatty acid content of edible oils
Specifications
| BNC Fixed Cable | |
| Ceramic | |
| 0°F to 140°F |
| Conductor | |
| Glass | |
| 0°C to 60°C |