missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ E2 Premium Wire Weights

Catalog No. 01911800
Change view
Click to view available options
Weight (Metric):
50 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
01911800 50 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01911800 Supplier Mettler Toledo™ Supplier No. 158356

Individual weights

Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.

  • High-grade steel
  • Density: 8.0 kg/dm3
  • Magnetic susceptibility: <0.01
  • Impact-resistant plastic box

Specifications

Product Type Wire Weight
Certifications/Compliance ISO17025, ISO9001, ISO14001 environmental standard
Classification OIML Class E2
Material Stainless Steel
Weight (Metric) 50 mg
Density 8kg/dm3 at 20°C
Mass 50 mg
Shape Triangle
Includes Plastic box
Quantity Each
Packaging Quantity 1
Show More Show Less