missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Draft Chamber Kits

Catalog No. 09313152F
Change view
Click to view available options
Dimensions (L x W x H):
16 x 16 x 17 in. (41 × 41 × 43cm)
18 x 25 x 25 in. (46 × 64 × 64cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
09313152F 16 x 16 x 17 in. (41 × 41 × 43cm)
0191068 18 x 25 x 25 in. (46 × 64 × 64cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09313152F Supplier Mettler Toledo™ Supplier No. 63052337

Plexiglas™ shields

Can be assembled to fit around any Mettler Toledo Series balance (09-313-152F will not fit SR Series balances).

Specifications

For Use With (Equipment) AX, UMX2, MX5, AT, UMT2, MT5, AG, AB-S, PR, SR, PG
Dimensions (L x W x H) 16 x 16 x 17 in. (41 × 41 × 43cm)
Height (English) 17 in.
Height (Metric) 43.2 cm
Type Draft Chamber Kit