missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Density Kits

Catalog No. p-3400080
Change view
Click to view available options
Includes:
Liquid density kit includes 10 cm³ glass sinker
Solids kit includes 200mL beaker, thermometer, bridge, sample holder (2), bracket, bottle of wetting agent (25mL)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
0191029 Liquid density kit includes 10 cm³ glass sinker
09320103 Solids kit includes 200mL beaker, thermometer, bridge, sample holder (2), bracket, bottle of wetting agent (25mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0191029 Supplier Mettler Toledo™ Supplier No. 210260
Only null left

For use with XS/XP balances. Mettler Toledo Density Kits help to determine the density of solids and liquids with top-loading electronic balances.

Solids Kit

  • 200mL beaker
  • Thermometer
  • Bridge
  • Sample Holder (2)
  • Bracket
  • Bottle of wetting agent, 25mL
01-910-28
  • Sinker, 10mL

 

Specifications

For Use With (Equipment) XS/XP Analytical Balance
For Use With (Application) Determining densities of liquids
Includes Liquid density kit includes 10 cm³ glass sinker