missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Damping Element

Catalog No. 0191445
Change view
Click to view available options
For Use With (Equipment):
Underneath Marble Pad
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
0191445 Underneath Marble Pad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0191445 Supplier Mettler Toledo™ Supplier No. 63053973

For underneath marble pad

Dimensions: 1L x 1W x 0.25 in.H (2.5 x 2.5 x 0.6cm)

Specifications

For Use With (Equipment) Underneath Marble Pad
Dimensions (L x W x H) 1 x 1 x 0.25 in. (2.54 x 2.54 x 0.6 cm)
Length (English) 1 in.
Length (Metric) 2.54 cm
Width (English) 1 in.
Width (Metric) 2.54 cm
Height (English) 0.25 in.
Height (Metric) 0.6 cm
Type Damping Element