missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ CarePacs™: Customized Third Weight
Description
- Optional customized third weight for Mettler Toledo CarePacs
- ASTM or OIML certified
Specifications
Specifications
| Product Type | Customized 3rd Weight |
| Certifications/Compliance | ISO9001, ISO14001 environmental standard |
| Classification | OIML Class E2 |
| Material | Stainless Steel |
| Weight (Metric) | 100 mg |
| Mass | 100 mg |
| Includes | Without certificate |
| Quantity | Each |
| Packaging Quantity | 1 |