missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Dust Covers for NewClassic ME Balance

Catalog No. 01911907
Change view
Click to view available options
Height (Metric):
80 mm
235 mm
For Use With (Application):
For balances with a high draft shield
For balances without a draft shield
Type:
Dust Cover ME 2 Place
Dust Cover, ME 4 Place
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) For Use With (Application) Type
01911907 80 mm For balances without a draft shield Dust Cover ME 2 Place
01911905 235 mm For balances with a high draft shield Dust Cover, ME 4 Place
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01911907 Supplier Mettler Toledo™ Supplier No. 30029051

For use with NewClassic ME Balances.

Available for models with and without draft shield

Specifications

For Use With (Equipment) NewClassic ME 0.001 g Model
Height (Metric) 80 mm
For Use With (Application) For balances without a draft shield
Includes 80 mm Low draft shield
Type Dust Cover ME 2 Place