missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Analytical Weight Sets: ASTM™ Class 4
ASTM precision weights, Best Price-Performance Ratio. Low magnetic permeability and high corrosion resistance ensure reliable values. All weights are made with stainless steel.
$1718.24 - $1718.24
Specifications
| Product Type | Analytical Weight |
|---|---|
| Classification | ASTM Class 4 |
| Material | Stainless Steel |
| Density | 7.9kg/dm3 at 20°C |
| Catalog Number | Mfr. No. | Mass | Certifications/Compliance | Quantity | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Mass | Certifications/Compliance | Quantity | Price | Quantity | |||
|
01-915-603
|
Mettler Toledo™
11124085 |
1 g to 100 g | With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard | 9/Set |
Each for $1,718.24
|
|
|||
Description
Low magnetic permeability and high corrosion resistance for reliable stable values
Features
- Premium stainless steel
- State-of-the-art turning procedures, improved coatings, stronger substrates
- Electrolytic polishing ensures smooth, glossy surface
- Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
Construction
- Two-piece screw-knob construction
- 1mg to 20mg weights are sheet weights made of aluminum
- 50 to 500mg weights are sheet weights made of steel
- 1g to 5kg weights are knob weights made of steel
Specifications
| Analytical Weight | |
| ASTM Class 4 | |
| Stainless Steel | |
| 7.9kg/dm3 at 20°C |