missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Analytical Weight Sets: ASTM™ Class 2

Catalog No. 01915823
Change view
Click to view available options
Mass:
1 g to 100 g
1 mg to 100 g
10 mg to 50 g
Includes:
(1) 10mg, (2) 20mg, (1) 50mg, (1) 100mg, (2) 200mg, (1) 500 mg, (1) 1g, (2) 2gm, (1) 5g, (1) 10g, (2) 20g, and (1) 50g; Without certificate
Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, marked cylindrical weight: 2g, 20g, Plastic box; With certificate
Cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2mg, 20mg, Plastic box; Without certificate
Sheet weight: 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, marked cylindrical weight: 2g, 20g, Plastic box; With certificate
Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2g, 20g, Plastic box; With certificate
Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2g, 20g, Plastic box; Without certificate
Quantity:
16/Set
21/Set
9/Set
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Includes Quantity
01915823 1 mg to 100 g Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2g, 20g, Plastic box; With certificate 21/Set
01915769 1 mg to 100 g Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2g, 20g, Plastic box; Without certificate 21/Set
01915771 1 g to 100 g Cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2mg, 20mg, Plastic box; Without certificate 9/Set
01915770 10 mg to 50 g (1) 10mg, (2) 20mg, (1) 50mg, (1) 100mg, (2) 200mg, (1) 500 mg, (1) 1g, (2) 2gm, (1) 5g, (1) 10g, (2) 20g, and (1) 50g; Without certificate 16/Set
01915825 1 g to 100 g Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, marked cylindrical weight: 2g, 20g, Plastic box; With certificate 9/Set
01915824 10 mg to 50 g Sheet weight: 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, marked cylindrical weight: 2g, 20g, Plastic box; With certificate 16/Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01915823 Supplier Mettler Toledo™ Supplier No. 11124025
Only null left

Square sheet and cylindrical weights.

  • Low magnetic permeability and high corrosion resistance to ensure reliable values
  • All weights made of stainless steel
  • No aluminum used, even for mg weights
  • Designed to resist dust and moisture infusion, offering long-term stability
  • Density: 7.9kg/cu.dm

Order Info

In plastic box

Compliance

Weights manufactured under stringent ISO9001 quality management system

Specifications

Product Type Analytical Weight
Certifications/Compliance ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification ASTM Class 2
Material Stainless Steel
Weight (Metric) 1 mg to 100 g
Density 7.9kg/dm3 at 20°C
Mass 1 mg to 100 g
Includes Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, marked cylindrical weight: 2g, 20g, Plastic box; With certificate
Quantity 21/Set
Packaging Quantity 21