missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 2

Catalog No. 01915745
Change view
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass
01915745 2 kg
01915725 1 mg
01915726 2 mg
01915727 5 mg
01915728 10 mg
01915729 20 mg
01915731 100 mg
01915732 500 mg
01915730 50 mg
01915734 2 g
01915733 1 g
01915735 5 g
01915736 10 g
01915737 20 g
01915738 50 g
01915743 500 g
01915740 100 g
01915742 200 g
01915744 1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 01915745 Supplier Mettler Toledo™ Supplier No. 11123511

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Low magnetic permeability and high corrosion resistance for reliable stable values

Features

  • Premium stainless steel
  • State-of-the-art turning procedures, improved coatings, stronger substrates
  • Electrolytic polishing ensures smooth, glossy surface
  • Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards

Construction

  • Two-piece screw-knob construction
  • 10mg to 20mg weights are sheet weights made of stainless steel
  • 200 to 500mg weights are sheet weights made of steel
  • 1g to 1kg weights are cylindrical knob weights made of steel
  • Density: 7.9kg/dm3

Includes:
Weight, plastic box.

Specifications

Product Type Two-Piece Analytical Weight With Knob
Certifications/Compliance ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH
Classification ASTM Class 2
Material Stainless Steel
Weight (Metric) 2 kg
Density 7.9kg/dm3 at 20°C
Mass 2 kg
Shape Cylindrical with Handling Knob
Includes Plastic box; Without certificate
Quantity Each
Packaging Quantity 1
Show More Show Less