missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Aluminum Weigh Boats for Micro and Ultramicro Series
For discontinued Micro (MT5) and Ultramicro (UMT2) Series balances
Supplier: Mettler Toledo™ 63052330
Description
For discontinued Micro (MT5) and Ultramicro (UMT2) Series balances
Sturdy yet lightweight boats for sample handling.Specifications
| Autoclavable | |
| Silver | |
| Aluminum | |
| Non-sterile | |
| Discontinued Micro (MT5) and Ultramicro (UMT2) Series Balances | |
| 0.25 in. | |
| 0.89 in. | |
| 7 mm | |
| 70 mg |
| Flat | |
| Reusable | |
| Rectangular | |
| Weighing Boat | |
| 0.25 x 0.87 x 0.25 in. (6.3 x 22 x 6.3 mm) | |
| 6.3 mm | |
| 22 mm | |
| 0.25 in. |