missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax iQ™ Stainless-Steel Stem Casters
For use with MetroMax Q steel mobile stem caster posts
Supplier: Metro™ 5MPBXGSA
Description
- Promotes easy cleaning
- Casters allow shelving units to be moved easily for access to floors and walls
- When used to create carts, allows efficient movement of supplies throughout a facility or campus
Polymer Stem Casters
- Corrosion-resistant performance (all-polymer horn, stainless-steel axle and hardware)
- 5 in. (127mm) diameter polyurethane wheel
- Sleeve-stye axle bearing
- Optional toe-operated brake mechanism
- Antimicrobial product protection built into tread
- Load rating of 300 lbs. (135kg)
- Temperature range: -20 to 120°F (-29 to 49°C) [continuous]
- Bumpers included
Standard Stem Casters
- Plated caster horns and hardware
- Stem/Swivel or Stem/Brake style
- Bumpers included
Stainless-steel, Cart-Washable Stem Caster
- Stainless horn, axle, and stem
- Sealed bearings (bumper included)
Specifications
| Polyurethane | |
| Used to create carts, allows efficient movement of supplies throughout a facility or campus | |
| Metro™ MetroMax i™ Polymer or Metro™ MetroMax Q™ Steel mobile stem caster posts | |
| Stainless Steel |
| Brake Stem Caster | |
| 135 kg | |
| 300 lb. |