missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax iQ™ Stainless-Steel Stem Casters

Catalog No. p-173755
Change view
Click to view available options
Material:
Nickel-plated Steel
Stainless Steel
Product Type:
Brake Stem Caster
Swivel Stem Caster
Wheel Tread:
Polyurethane
Resilient Donut
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type Wheel Tread
1798738A Nickel-plated Steel Swivel Stem Caster Polyurethane
19109104 Nickel-plated Steel Brake Stem Caster Resilient Donut
19109106 Stainless Steel Swivel Stem Caster Polyurethane
19109105 Nickel-plated Steel Swivel Stem Caster Resilient Donut
13452200 Stainless Steel Brake Stem Caster Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1798738A Supplier Metro™ Supplier No. 5MPX
Only null left

For use with MetroMax Q steel mobile stem caster posts

  • Promotes easy cleaning
  • Casters allow shelving units to be moved easily for access to floors and walls
  • When used to create carts, allows efficient movement of supplies throughout a facility or campus

Polymer Stem Casters

  • Corrosion-resistant performance (all-polymer horn, stainless-steel axle and hardware)
  • 5 in. (127mm) diameter polyurethane wheel
  • Sleeve-stye axle bearing
  • Optional toe-operated brake mechanism
  • Antimicrobial product protection built into tread
  • Load rating of 300 lbs. (135kg)
  • Temperature range: -20 to 120°F (-29 to 49°C) [continuous]
  • Bumpers included

Standard Stem Casters

  • Plated caster horns and hardware
  • Stem/Swivel or Stem/Brake style
  • Bumpers included

Stainless-steel, Cart-Washable Stem Caster

  • Stainless horn, axle, and stem
  • Sealed bearings (bumper included)

Specifications

Product Type Swivel Stem Caster
Diameter (Metric) 12.7 cm
Diameter (English) 5 in.
With Casters Yes
Wheel Tread Polyurethane
For Use With (Equipment) Metro™ MetroMax i™ and Q™ shelving
Load Bearing Capacity (English) 300 lb.
Temperature Range (Metric) -49 to 49°C
Load Bearing Capacity (Metric) 135 kg
Temperature Range (English) -20 to 120°F
Material Nickel-plated Steel
Show More Show Less