missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax i 2-Shelf and 3-Shelf Industrial Polymer Shelving Lab Utility Carts, Solid Top Shelf Mat
Durable materials and total-guard polymer/stainless steel casters ensure MetroMax i 2-Shelf and 3-Shelf Industrial Polymer Shelving Lab Utility Carts, Solid Top Shelf Mat provide long life in laboratory environments. Includes solid mat on top shelf.
$1,618.89 - $2,020.04
Specifications
| Product Type | Lab Utility Cart |
|---|---|
| Color | Taupe/Blue |
| Load Bearing Capacity (English) | 750 lb. |
| Load Bearing Capacity (Metric) | 340 kg |
| Material | Stainless Steel, Polypropylene |
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | dimNoofShelves | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | dimNoofShelves | Price | Quantity & Availability | ||||
|
13460473
|
Metro™
MXUC1830FT25L |
Each for $1,618.89
|
|
||||||
|
13460472
|
Metro™
MXUC2436FT25L |
40.5 x 26.3125 x 39.25 in. |
Each for $1,731.38
|
|
|||||
|
13460474
|
Metro™
MXUC1830FT35L |
Each for $1,859.27
|
|
||||||
|
13460475
|
Metro™
MXUC2436FT35L |
40.5 x 26.3125 x 39.25 in. |
Each for $2,020.04
|
|
|||||
Description
- MetroMax i shelves and polymer posts have a lifetime warranty against corrosion
- Ergonomic Extended Handle
- 2-shelf and 3-shelf models
- Total-guard all-polymer and stainless casters (2 swivel and 2 total lock)
- Top shelf includes a removable, solid shelf mat
Specifications
| Lab Utility Cart | |
| 750 lb. | |
| Stainless Steel, Polypropylene |
| Taupe/Blue | |
| 340 kg |