missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Wire Shelving Accessory, Stem Casters

Choose from various types of casters to match your corrosion resistance needs

Supplier:  Metro™ 5MB

 View more versions of this product

Catalog No. 19-037-472


Only null left
Explore available promotions

Alert:

The total weight of equipment and load should not exceed three times the load rating per caster.


Includes:

Donut bumpers.


Description

Description

Caster choices include standard stem, polymer, stainless steel cart-washable and high-temperature autoclavable. Both polymer and stainless casters provide superior corrosion resistance, performance and enhanced durability. Casters available in swivel, swivel brake or rigid styles.

  • Rigid stem casters are ordered two per unit for improved tracking and handling
  • Rigid caster channels are provided with each two rigid stem casters and is based on shelf width

Polymer Casters

  • Polymer casters offer corrosion resistance and enhanced durability
  • All-polymer horn, stainless steel axle and hardware
  • Polyurethane wheel
  • Sleeve-style axle bearing
  • Optional toe-operated brake mechanism

Stainless Steel Cart-Washable Casters

  • Grease sealed with zerk fittings in swivel and axle

High-temperature Autoclave Casters

  • Temperature rated for up to 300°F (149°C)

Order Info

Shelf width must be known when ordering rigid casters. Brakes are foot-operated.

Specifications

Specifications

Resilient, Flat
5 in.
Yes
90 kg
Metro™ Super Erecta™ wire shelving
200 lb.
-30 to 160°F
Brake Stem Caster
12.7 cm
-34 to 74°C
Not Autoclavable
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions