missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta™ Wire Shelving Accessory, Stem Casters
Description
Includes
Donut bumpers.
Caster choices include standard stem, polymer, stainless steel cart-washable and high-temperature autoclavable. Both polymer and stainless casters provide superior corrosion resistance, performance and enhanced durability. Casters available in swivel, swivel brake or rigid styles.
- Rigid stem casters are ordered two per unit for improved tracking and handling
- Rigid caster channels are provided with each two rigid stem casters and is based on shelf width
Polymer Casters
- Polymer casters offer corrosion resistance and enhanced durability
- All-polymer horn, stainless steel axle and hardware
- Polyurethane wheel
- Sleeve-style axle bearing
- Optional toe-operated brake mechanism
Stainless Steel Cart-Washable Casters
- Grease sealed with zerk fittings in swivel and axle
High-temperature Autoclave Casters
- Temperature rated for up to 300°F (149°C)
Order Info
Shelf width must be known when ordering rigid casters. Brakes are foot-operated.
Specifications
Specifications
| Product Type | Brake Stem Caster |
| Load Bearing Capacity (English) | 150 lb. |
| Diameter (Metric) | 12.7 cm |
| For Use With (Equipment) | Metro™ Super Erecta™ wire shelving |
| Diameter (English) | 5 in. |
| Autoclavable | Not Autoclavable |
| With Casters | Yes |
| Temperature Range (Metric) | -40 to 82°C |
| Temperature Range (English) | -40 to 180°F |
| Wheel Tread | High Modulus Donut |
| Show More |