missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta™ SiteSelect™ Posts
For use with Metro Super Erecta, Super Adjustable Super Erecta and Super Erecta Pro wire shelving systems
Supplier: Metro™ 86PK3
Description
- Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces.
- Posts are available in chrome, type 304 stainless steel, and metroseal 3.
- Metroseal 3 includes Microban™ antimicrobial product protection and has a 12 year warranty against rust and corrosion.
- Mobile posts come without leveling bolt assembly for use with stem casters.
- Grooved at 1 in. (2.5 cm) intervals.
- Posts are double-grooved every 8 in. (20.3 cm) for easy identification.
Order Info
Height includes leveling bolt and cap. Shelves and posts sold separately.
Specifications
| Stationary Shelving Post | |
| Metro Super Erecta Wire Shelving System | |
| 220 cm | |
| Metroseal Epoxy 3 |
| Stainless Steel (304) | |
| 86.63 in. | |
| Stationary |