missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ SiteSelect™ Posts

For use with Metro Super Erecta, Super Adjustable Super Erecta and Super Erecta Pro wire shelving systems

Supplier:  Metro™ 86UPS

 View more versions of this product

Catalog No. 29-635-8089


Only null left
Explore available promotions

Description

Description

  • Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces.
  • Posts are available in chrome, type 304 stainless steel, and metroseal 3.
  • Metroseal 3 includes Microban™ antimicrobial product protection and has a 12 year warranty against rust and corrosion.
  • Mobile posts come without leveling bolt assembly for use with stem casters.
  • Grooved at 1 in. (2.5 cm) intervals.
  • Posts are double-grooved every 8 in. (20.3 cm) for easy identification.

Order Info

Height includes leveling bolt and cap. Shelves and posts sold separately.

Specifications

Specifications

Mobile Shelving Post
Metro Super Erecta Wire Shelving System
244.34 cm
Stainless Steel
96.2 in.
Mobile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions