missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Starsys™ Overhead Storage Unit
Microban™ antimicrobial protection prevents growth of stains and odor-causing bacteria.
Supplier: Metro™ SXRSOH27P2C
Description
- Built on same widths as Starsys base units utilizing very similar construction
- Insures that wall cabinets align with lower product configuration in application
- All overhead cabinets include corrugated polymer inner panels in their assembly as well as clean-design back panel, molded with cosmetic side facing inside of cabinet, creating much cleaner appearance - especially when used without doors or in conjunction with clear door
- Necessary wall mount rails/hardware are included with each wall cabinet
- Microban™ antimicrobial protection inhibits growth of stain and odor-causing bacteria on Starsys, keeping surface areas cleaner between cleanings
Specifications
| Overhead Storage Unit | |
| 21.5 in. | |
| Polymer | |
| 21.5 in. | |
| 13.8 in. | |
| Solid Shelf | |
| 2 | |
| ISO 9001-9002 |
| 29.5 in. | |
| 29.5 in. | |
| Door with View | |
| 13.8 x 21.5 x 29.5 in. | |
| Taupe | |
| Fixed Window | |
| 1 |