missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Overhead Storage Unit

Catalog No. p-4835767
Change view
Click to view available options
Width (English):
21.5 in.
41.3 in.
Door Style:
Double
Double, Fixed Window
Fixed Window
No Door
Single
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Door Style
13452501 21.5 in. No Door
13452500 21.5 in. Fixed Window
13452503 41.3 in. Fixed Window
13452502 21.5 in. Single
13452504 41.3 in. No Door
13452506 41.3 in. Double, Fixed Window
13452505 41.3 in. Double
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13452501 Supplier Metro™ Supplier No. SXRSOH27P2N
Only null left

Microban™ antimicrobial protection prevents growth of stains and odor-causing bacteria.

  • Built on same widths as Starsys base units utilizing very similar construction
  • Insures that wall cabinets align with lower product configuration in application
  • All overhead cabinets include corrugated polymer inner panels in their assembly as well as clean-design back panel, molded with cosmetic side facing inside of cabinet, creating much cleaner appearance - especially when used without doors or in conjunction with clear door
  • Necessary wall mount rails/hardware are included with each wall cabinet
  • Microban™ antimicrobial protection inhibits growth of stain and odor-causing bacteria on Starsys, keeping surface areas cleaner between cleanings

Specifications

Shelf Type Solid Shelf
Color Taupe
Height (English) Exterior 29.5 in.
Material Polymer
Width (English) Exterior 21.5 in.
No. of Doors None
No. of Shelves 2
Depth (English) Exterior 13.8 in.
Dimensions (D x W x H) 13.8 x 21.5 x 29.5 in.
Door Style No Door
Width (English) 21.5 in.
Product Type Overhead Storage Unit
Height (English) 29.5 in.
Show More Show Less