missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax iQ™ Stationary Security Storage Unit

Protect sensitive materials from loss or pilferage. Stationary security storage unit allows for protection in a secure, parked unit within your work environment.

$2444.79 - $3299.43

Specifications

Product Type Stationary Security Unit
Color Taupe
Dimensions (L x W x H) 50.875 x 26.9375 x 66.1875 in.
Material Epoxy-coated Steel
No. of Shelves 2
View More Specs

Products 3
Catalog Number Mfr. No. For Use With (Equipment) Price Qty  
Catalog Number Mfr. No. For Use With (Equipment) Price Qty  
19-031-013
View Documents
Metro™
MQSEC53E
24 x 36 in. Shelf
Each for $2,444.79
Only null left
 
19-031-014
View Documents
Metro™
MQSEC55E
24 x 48 in. Shelf
Each for $3,043.66
Only null left
 
19-031-015
View Documents
Metro™
MQSEC56E
24 x 60 in. Shelf
Each for $3,299.43
Only null left
 
Description

Description

  • Heavy gauge open wire construction keep contents visible for easy inventory check
  • Built-in Microban™ antimicrobial product protection to keep the product cleaner between cleanings
  • Double door with ergonomic -+-turn handle
  • Each door opens 270° and can be secured to the side panels
  • Posts have leveling feet to compensate for uneven surfaces
Specifications

Specifications

Stationary Security Unit
50.875 x 26.9375 x 66.1875 in.
2
Taupe
Epoxy-coated Steel
Videos
SDS
Documents

Documents